Locking Single Receptacle, 20A, 480V, L8-20R, Black

Item #: 25034

Cat #: HBL2340

UPC: 783585235691

TwistLock Locking Single Receptacle, 20 Amp, 480 Volt, L8-20R, 2-Pole 3-Wire Grounding, Screw Terminal, Industrial Grade, Flush, Black
Sign In or Register to view pricing and more.
Hubbell-Bryant
70820FR Lkg Rcpt, 20a 480v, L8-20r, Bk
Item #: 929121
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

TwistLock Locking Single Receptacle, 20 Amp, 480 Volt, L8-20R, 2-Pole 3-Wire Grounding, Screw Terminal, Industrial Grade, Flush, Black
Also known as: 783585235691, HBL2340

Specifications

Type: Grounding, Receptacle
Volts AC: 480
Color: Black
Amps: 20
NEMA Configuration: L8-20R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Color: Black
NEMA Configuration: L8-20R
Volts AC: 480
Amps: 20
Material: Nylon/Plastic

Customer Reviews

No reviews for this product
(0)