14-50R ANLGE PLUG

Item #: 121872

Cat #: C54U

UPC: 784567300147

Offers increased flexibility by plugging into receptacles at an angle where space limitations exist. Plugs are molded of Zytel Nylon, a rugged impact resistant material.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Offers increased flexibility by plugging into receptacles at an angle where space limitations exist. Plugs are molded of Zytel Nylon, a rugged impact resistant material.
Also known as: 784567300147, C54U

Specifications

Type: Grounding, Industrial Grade, Angle, Plug
Volts AC: 120, 240
Color: Black
Amps: 50
NEMA Configuration: 14-50P
Type: Grounding, Industrial Grade, Angle, Plug
Color: Black
NEMA Configuration: 14-50P
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)