
Full Guide Light, LED, White
Item #: 121219
Cat #: 6527-W
UPC: 078477313725
Documents & Guides
LED Guide Light, Decora, 1W, 120V, Color: White.
Sign In or Register to view pricing and more.
Overview
LED Guide Light, Decora, 1W, 120V, Color: White.
120V AC Decora LED Full Guide Light, White
Also known as: 078477313725, 6527-W, Tred light, Guide light, night light, step lights, hallway light, Hershini
Specifications
Wattage: | 1 |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Wattage: | 1 |
Color: | White |
Volts AC: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)