Insulation Resistance Tester

Item #: 1589487

Cat #: ET600

UPC: 092644692420

Documents & Guides
Insulation Resistance Tester, Includes: CAT III/CAT IV Safety Rated Test Leads, Heavy-Duty Alligator Clip Test Leads, Batteries, Carrying Case and Instruction Manual
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulation Resistance Tester, Includes: CAT III/CAT IV Safety Rated Test Leads, Heavy-Duty Alligator Clip Test Leads, Batteries, Carrying Case and Instruction Manual
The ET600 is a multi-function Megohmmeter capable of producing 125V, 250V, 500V, and 1000V test voltages for insulation resistance measurements up to 4000MΩ. Also tests AC/DC voltages up to 1000V with automatic ranging True RMS technology. Convenient lock function and built-in stand for hands free operation. Dual-function backlit display monitors process.
Also known as: 092644692420, ET600

Specifications

Type: Tester
Standards: California Proposition 65
Type: Tester
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)