This product has been discontinued.

15A Illuminated Decora Rocker Switch, White
Item #: 50960
Cat #: 5611-2W
UPC: 078477518083
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Illuminated When Off, Grounding, Quickwire Push-In & Side Wired - White
Sign In or Register to view pricing and more.
No associated products found.
Overview
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Illuminated When Off, Grounding, Quickwire Push-In & Side Wired - White
Good design stands the test of time and our hallmark Decora brand is no exception. From the first Decora switch introduced in 1973 to a full collection of products today, Decora has set the industry standard by enhancing home décor with distinctive style and superior performance. From dimmers, switches and outlets to in-wall USB chargers, sensors and timers, the Decora collection adds contemporary elegance and a finishing touch to any room in the home.
Also known as: 078477518083, 5611-2W
Specifications
Type: | Grounding, Residential Grade, Illuminated Off |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Family / Style: | Decora |
Color: | White |
Type: | Grounding, Residential Grade, Illuminated Off |
Poles: | 1 |
Family / Style: | Decora |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | White |
Customer Reviews
No reviews for this product
(0)