

3/8'' Hex Journeyman T-Handle
Item #: 926591
Cat #: JTH6E15
UPC: 092644336720
Documents & Guides
3/8" Hex Journeyman T-Handle 6"
Sign In or Register to view pricing and more.
No associated products found.
Overview
3/8" Hex Journeyman T-Handle 6"
Also known as: 092644336720, JTH6E15
Specifications
Length: | 6 in |
Diameter: | 3/8 in |
Type: | Hex Key, T-Handle |
Standards: | California Proposition 65 |
Length: | 6 in |
Type: | Hex Key, T-Handle |
Diameter: | 3/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)