This product may not be available in all locations.
2
more

Light Block With Body Fixing Collar, Harmony XB4, Metal, For BA9s Bulb, 250VAC
Item #: 119922
Cat #: ZB4BV6
UPC: 785901371601
Documents & Guides
Light Block With Body Fixing Collar, Harmony XB4, 22 mm, Metal, For BA9s Bulb, 250 Volt AC
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
FNQ-R-1/4 Fuse, 1/4 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 46513
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Light Block With Body Fixing Collar, Harmony XB4, 22 mm, Metal, For BA9s Bulb, 250 Volt AC
This Harmony XB4, light block with body/fixing collar operates with BA9s bulb. It has a metal body and is compatible with Harmony XB4 pilot lights. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by BA9s bulb. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 55°C allows versatility in usage of product.
Also known as: 785901371601, ZB4BV6
Specifications
Type: | Pilot Device, Neon, Mounting Base |
Size: | 22.5 mm |
Mounting: | Base |
Standards: | California Proposition 65 |
Type: | Pilot Device, Neon, Mounting Base |
Mounting: | Base |
Size: | 22.5 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)