Operator Interface, PanelView Plus, Touch Screen, 5.7", Color, 24VDC

Item #: 781077

Cat #: 2711P-T6C21D8S

UPC: 885630920498

Operator Interface, PanelView Plus 7, Standard Terminal, Touch Screen, 5.7 Inches, TFT Color, Single Ethernet, 24 Volt DC, Windows CE OS License
Sign In or Register to view pricing and more.

No associated products found.

Overview

Operator Interface, PanelView Plus 7, Standard Terminal, Touch Screen, 5.7 Inches, TFT Color, Single Ethernet, 24 Volt DC, Windows CE OS License
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630920498, 2711P-T6C21D8S

Specifications

Mounting: Panel
Volts DC: 24
Size: 5.7 in
Type: Operator Interface
Mounting: Panel
Size: 5.7 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)