
2 Lamp, 4 Ft. All Purpose Wall Bracket
Item #: 267302
Cat #: BC-232-UNV-EB81-U
UPC: 662401620364
Documents & Guides
2 Lamp, 4 Ft. All Purpose Wall Bracket, CEE Listed Electronic Ballast, T8
Sign In or Register to view pricing and more.
Overview
2 Lamp, 4 Ft. All Purpose Wall Bracket, CEE Listed Electronic Ballast, T8
The BC Series is an energy efficient luminaire designed for versatility in application and performance. The BC Series features an opal white acrylic refractor that produces a 180° uniform light distribution pattern. The versatile BC Series combines quality and Economy in a multi-purpose wall bracket. The luminaire is perfect for illuminating corridors, stairwells, lavatories, dressing rooms, patient rooms, utility/task and area lighting. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 662401620364, BC-232-UNV-EB81-U
Specifications
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Light Technology: | Fluorescent |
Length: | 4 ft, 48 in |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)