
LED String Light, 50', 39W, 20 Strings
Item #: 1161815
Cat #: 7164SW
UPC: 029892071646
Documents & Guides
50 Foot, 39 Watts, 4000 Lumens, 20 String Daisy Chain, 120 Volts, 75CRI, 14/3 SJTW
Sign In or Register to view pricing and more.
Panduit
EDV10-250-Q Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow
Item #: 328063
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
50 Foot, 39 Watts, 4000 Lumens, 20 String Daisy Chain, 120 Volts, 75CRI, 14/3 SJTW
Also known as: 029892071646, 7164SW
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 39 |
Volts AC: | 120 |
IP/NEMA Rating: | IP65 |
Length: | 50 ft |
Light Technology: | LED |
Color: | Yellow |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Length: | 50 ft |
Color: | Yellow |
Wattage: | 39 |
IP/NEMA Rating: | IP65 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)