15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade

Item #: 41919

Cat #: 5266-C

UPC: 078477795200

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black/White

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black/White
Leviton® Black & White® line of industrial grade plugs and connectors offer superior performance, long lasting reliability and features that are backed by a lifetime warranty. Available in many NEMA and non-NEMA configurations, you'll be sure to find the right device for your needs.
Also known as: 078477795200, 5266-C, male cord end, U ground, cord cap

Specifications

NEMA Configuration: 5-15P
Volts AC: 120
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: 5-15P
Color: Black/White
Material: Nylon
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)