ETN DT322FWK Heavy Duty Double-Thro

Item #: 1362896

Cat #: DT322FWK

UPC: 782114344453

C-H DT322FWK HEAVY DUTY DOUBL
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-H DT322FWK HEAVY DUTY DOUBL
Also known as: 782114344453, DT322FWK

Specifications

Poles: 3
Volts DC: 250
Material: Stainless Steel
Class: H
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Class: H
Amps: 60

Customer Reviews

No reviews for this product
(0)