ETN DT323NWK Heavy Duty Double-Thro

Item #: 1085044

Cat #: DT323NWK

UPC: 782114358023

Documents & Guides
ETN DT323NWK Heavy Duty Doubl
Sign In or Register to view pricing and more.

No associated products found.

Overview

ETN DT323NWK Heavy Duty Doubl
Also known as: 782114358023, DT323NWK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)