This product may not be available in all locations.

Transformer, Dry Type, 50 kVA, 1P, 240x480 - 120/240VAC
Item #: 1155969
Cat #: T20P11S5016
UPC: 786680147647
Documents & Guides
50.0 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR843. For Outdoor use Weather Shield WS43. DOE 2016 Efficient. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Sign In or Register to view pricing and more.
Overview
50.0 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR843. For Outdoor use Weather Shield WS43. DOE 2016 Efficient. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
DOE 2016 efficient general-purpose single- and three-phase transformers for commercial, industrial, and lighting applications. Standard 150°C temperature rise, 220°C insulation system, available in NEMAT 2 and 3R (with weather shields) enclosures.
Also known as: 786680147647, T20P11S5016
Specifications
Phase: | 1 |
Primary Voltage: | 240/480 |
Volt Amps: | 50kVA |
Phase: | 1 |
Volt Amps: | 50kVA |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)