Enclosure, NEMA 4X, Hinge Cover, 30" x 30" x 12"

Item #: 496347

Cat #: CSD303012SS

UPC: 783510257620

Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, 30 x 30 x 12 Inch, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, 30 x 30 x 12 Inch, Stainless Steel
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD303012SS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510257620, CSD303012SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Size: 30 x 30 x 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 30 x 30 x 12 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)