5A, 125V, TOO Series Time Delay Fuse

Item #: 1155348

Cat #: TOO005

UPC: 079458430554

Documents & Guides
5 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element
Sign In or Register to view pricing and more.

Littelfuse
LSSY 15A, 125V Box Cover Unit
Item #: 1155246
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Littelfuse
LSRU 15A, 125V Box Cover Unit
Item #: 1155244
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Littelfuse
LSOU 15A, 125V Box Cover Unit
Item #: 1165764
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

5 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element
TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.
Also known as: 079458430554, TOO005

Specifications

Amps: 5
Speed: Time Delay, Slow Blow
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Amps: 5
Type: Plug
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Volts AC: 125
Mounting: Screw In

Customer Reviews

No reviews for this product
(0)