
Rack Frame 72.00x30.00 Full Sw
Item #: 106842
Cat #: A7230SOF19
UPC: 783510744007
Documents & Guides
Swing-out Rack Mtg. Frame, Bulletin A80 (accessories - Misc.), Size/dims: Fits 72.06x30.06, Material/finish: Steel/white
Sign In or Register to view pricing and more.
Overview
Swing-out Rack Mtg. Frame, Bulletin A80 (accessories - Misc.), Size/dims: Fits 72.06x30.06, Material/finish: Steel/white
Swing-Out Rack Mounting Frames is used for mounting 19-inch (483-mm) rack mounting equipment. The frame pivots within the enclosure to allow access to the back of the mounted equipment. The frame is full-length and can be installed in 72.00-in. (1829-mm) and 90.00-in. (2286-mm) high enclosures that are 30.00-in. (762-mm) or 36.00-in. (914-mm) wide. They can be installed in 60.00-in. (1524-mm) or 72.00-in. (1829-mm) wide enclosures if a center panel support is used. The design features smooth operation and secure positioning anywhere along the horizontal mounting channels. Frame swings from the left side.
Also known as: 783510744007, A7230SOF19
Specifications
Color: | White |
Material: | Steel |
Finish: | Powder Coated |
Height: | 72.060 in |
Width: | 30.060 in |
Color: | White |
Finish: | Powder Coated |
Width: | 30.060 in |
Material: | Steel |
Height: | 72.060 in |
Customer Reviews
No reviews for this product
(0)