
5" Gimbal, SF Ring, 30 Deg Tilt, Matte White
Item #: 1232805
Cat #: 5165WH
UPC: 080083745500
Documents & Guides
5 Inch Gimbal 35° Tilt Max, Self-Flange, Matte White
Sign In or Register to view pricing and more.
Overview
5 Inch Gimbal 35° Tilt Max, Self-Flange, Matte White
Gimbal 35° tilt trim with self-flange in the 5" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.
Also known as: 080083745500, 5165WH
Specifications
Diameter: | 5 in |
Color: | White |
Diameter: | 5 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)