LED Wrap Fixture, 24", 3500K

Item #: 1139854

Cat #: LAW2-35ML-EDU

UPC: 078531128319

Documents & Guides
LED Wraparound, 24 Inch, 3500K, 3295 Lumen, 0-10V Dimming, 120-277V
Sign In or Register to view pricing and more.

Columbia Lighting
LAW2-40ML-EDU LED Wrap Fixture, 24", 4000K
Item #: 718745
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Columbia Lighting
LAW4-40ML-EDU LED Wrap Fixture, 48", 4000K
Item #: 741034
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

LED Wraparound, 24 Inch, 3500K, 3295 Lumen, 0-10V Dimming, 120-277V
Also known as: 078531128319, LAW2-35ML-EDU

Specifications

Lumens: 3300
Wattage: 28
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 3300
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 28
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)