LED Wrap Fixture, 48", 4000K

Item #: 741034

Cat #: LAW4-40ML-EDU

UPC: 078531123840

Sign In or Register to view pricing and more.
Documents & Guides
LED Wraparound, 48 Inch, 4000K, 4984 Lumen, 0-10V Dimming, 120-277V

Overview

LED Wraparound, 48 Inch, 4000K, 4984 Lumen, 0-10V Dimming, 120-277V
Also known as: 078531123840, LAW4-40ML-EDU

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft
Wattage: 43
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 43
Light Technology: LED
Length: 4 ft
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)