1-Gang, Single Outlet, Wetguard Cover, Yellow

Item #: 382450

Cat #: 90W47-S

UPC: 078477519493

1-Gang, Vertical Mount, Weatherproof Cover, Non-Metallic, Type: (1) Single Receptacle, Diameter: 1.406". Color: Yellow. For use with: Wetguard 15A Plugs
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, Vertical Mount, Weatherproof Cover, Non-Metallic, Type: (1) Single Receptacle, Diameter: 1.406". Color: Yellow. For use with: Wetguard 15A Plugs
15 Amp, 125 Volt, NEMA 5-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Straight Blade Single Outlet, Yellow
Also known as: 078477519493, 90W47-S

Specifications

Type: Cover, Single Receptacle
Mounting: Vertical
Gangs: 1
Color: Yellow
Type: Cover, Single Receptacle
Gangs: 1
Mounting: Vertical
Color: Yellow

Customer Reviews

No reviews for this product
(0)