Search results

841 Found
Columbia Lighting

4' LED Wrap, 35/40/50K

Item #: 1890616
CAT #: CNW4-LSCS
UPC: 840141402864
Company wide:
0 in stock
Columbia Lighting

2X2 LED CONTEMPORARY ARCHITECTURAL TROFFER - SHALLOW LUMEN SWITCHA

Item #: 2376364
CAT #: LCAT22-S-LSCS
UPC: 840141415581
Company wide:
0 in stock
Columbia Lighting

2X4 LED CONTEMPORARY ARCHITECTURAL TROFFER - SHALLOW LUMEN SWITCHA

Item #: 2376366
CAT #: LCAT24-S-LSCS
UPC: 840141415598
Company wide:
0 in stock
Columbia Lighting

2X2 Center Lens LED Troffer, 120-277V

Item #: 1890614
CAT #: CCL22-LSCS
UPC: 840141422664
Company wide:
0 in stock
Columbia Lighting

LED CONTEMPORARY ARCHITECTURAL 2X4 TROFFER CCT 32/42/51W 3500

Item #: 2105215
CAT #: LCAT24-LSCS
UPC: 840141423364
Company wide:
0 in stock
Columbia Lighting

LED CONTEMPORARY ARCHITECTURAL 2X2 TROFFER CCT 21/25/35W 3500

Item #: 2105216
CAT #: LCAT22-LSCS
UPC: 840141423340
Company wide:
0 in stock
Columbia Lighting

4' LED Striplight, 35/40/50K

Item #: 1757340
CAT #: CSL4-LSCS
UPC: 840141403625
Company wide:
0 in stock
Columbia Lighting

4' LED Striplight, 3800/4500/5200 Switchable Lumens

Item #: 2290877
CAT #: CSL4-A-LSCS
UPC: 840141413471
Company wide:
0 in stock
Columbia Lighting

8' LED Striplight, 35/40/50K

Item #: 1757341
CAT #: CSL8-LSCS
UPC: 840141403632
Company wide:
0 in stock
Columbia Lighting

8' LED Strip Fixture, 35/40/50K

Item #: 2292420
CAT #: CSL8-A-LSCS
UPC: 840141413488
Company wide:
0 in stock
Columbia Lighting

LED Troffer, 2' x 4', 4000K, 120-277V

Item #: 863734
CAT #: LCAT24-40LWG-EDU
UPC: 078531125875
Company wide:
0 in stock
Columbia Lighting

LED Troffer, 2' x 2', Grid Lay-In, 4000K, 120-277V

Item #: 863731
CAT #: LCAT22-40MLG-EDU
UPC: 078531125936
Company wide:
0 in stock
Columbia Lighting

2' x 2' LED Back-Lit Troffer, 35/40/50K

Item #: 2191776
CAT #: CBT22ALSCSEDD2PK
UPC: 840141412207
Company wide:
0 in stock
Columbia Lighting

LED TROFFER 2X4 40K DIM 5000 LUMENS

Item #: 741028
CAT #: LJT24-40MLG-FSA12-EDU
UPC: 078531123192
Company wide:
0 in stock
Columbia Lighting

LINEAR HIGH BAY 2FT 29674LMS 5000K WIDE DISTRIBUTI

Item #: 1772535
CAT #: CLB2-50MV-W-EDU
UPC: 840141402970
Company wide:
0 in stock
Columbia Lighting

LED Wrap Fixture, 4', Selectable

Item #: 2540173
CAT #: CWP4-A-LSCS
UPC: 840141413495
Company wide:
0 in stock
Columbia Lighting

4' LED Wrap, 35/40/50K

4 Ft. LED Narrow Wrap, 3000/3500/4000 Switchable Lumens, 3500/4000/5000K Switchable CCT, 0-10V Dimming
Item #: 1890616
CAT #: CNW4-LSCS
UPC: 840141402864
Category: LED - Wraps
Company wide:
0 in stock
Columbia Lighting

2X2 LED CONTEMPORARY ARCHITECTURAL TROFFER - SHALLOW LUMEN SWITCHA

2X2 LED CONTEMPORARY ARCHITECTURAL TROFFER - SHALLOW LUMEN SWITCHABLE CCT SWITCHABLE 120-277V
Item #: 2376364
CAT #: LCAT22-S-LSCS
UPC: 840141415581
Company wide:
0 in stock
Columbia Lighting

2X4 LED CONTEMPORARY ARCHITECTURAL TROFFER - SHALLOW LUMEN SWITCHA

2X4 LED CONTEMPORARY ARCHITECTURAL TROFFER - SHALLOW LUMEN SWITCHABLE CCT SWITCHABLE 120-277V
Item #: 2376366
CAT #: LCAT24-S-LSCS
UPC: 840141415598
Company wide:
0 in stock
Columbia Lighting

2X2 Center Lens LED Troffer, 120-277V

2X2 Center Lens LED Troffer, 120-277V, Lumen Switchable: 2800/3200/4100, CCT Switchable: 3500/4000/5000K, 80+ CRI, 0-10V Dimming
Item #: 1890614
CAT #: CCL22-LSCS
UPC: 840141422664
Company wide:
0 in stock
Columbia Lighting

LED CONTEMPORARY ARCHITECTURAL 2X4 TROFFER CCT 32/42/51W 3500

LED CONTEMPORARY ARCHITECTURAL 2X4 TROFFER CCT 32/42/51W 3500/4000/5000K 120-277V
Item #: 2105215
CAT #: LCAT24-LSCS
UPC: 840141423364
Company wide:
0 in stock
Columbia Lighting

LED CONTEMPORARY ARCHITECTURAL 2X2 TROFFER CCT 21/25/35W 3500

LED CONTEMPORARY ARCHITECTURAL 2X2 TROFFER CCT 21/25/35W 3500/4000/5000K 120-277V
Item #: 2105216
CAT #: LCAT22-LSCS
UPC: 840141423340
Company wide:
0 in stock
Columbia Lighting

4' LED Striplight, 35/40/50K

4 Ft. LED Striplight, 30-45 Watt, 120-277V, CRI: 80+, Selectable Lumens: 3800/4500/5200, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming
Item #: 1757340
CAT #: CSL4-LSCS
UPC: 840141403625
Company wide:
0 in stock
Columbia Lighting

4' LED Striplight, 3800/4500/5200 Switchable Lumens

4' LED Striplight, 4400/4850/5300 Switchable Lumens, 3500/4000/5000K Switchable CCT, 0-10V dimming
Item #: 2290877
CAT #: CSL4-A-LSCS
UPC: 840141413471
Company wide:
0 in stock
Columbia Lighting

8' LED Striplight, 35/40/50K

8 Ft. LED Striplight, 60-80 Watt, 120-277V, CRI: 80+, Selectable Lumens: 7400/8400/9200, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming
Item #: 1757341
CAT #: CSL8-LSCS
UPC: 840141403632
Company wide:
0 in stock
Columbia Lighting

8' LED Strip Fixture, 35/40/50K

8 Ft. LED Strip Fixture, 120-277V, 80+ CRI, 8000/8800/9600 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Item #: 2292420
CAT #: CSL8-A-LSCS
UPC: 840141413488
Company wide:
0 in stock
Columbia Lighting

LED Troffer, 2' x 4', 4000K, 120-277V

LED Troffer, 2 Foot x 4 Foot, 4000K, 4465 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In
Item #: 863734
CAT #: LCAT24-40LWG-EDU
UPC: 078531125875
Company wide:
0 in stock
Columbia Lighting

LED Troffer, 2' x 2', Grid Lay-In, 4000K, 120-277V

LED Troffer, 2' x 2', 4000K, 3200-3400 Lumen, 0-10V Dimming, 120-277V, Grid Lay-In
Item #: 863731
CAT #: LCAT22-40MLG-EDU
UPC: 078531125936
Company wide:
0 in stock
Columbia Lighting

2' x 2' LED Back-Lit Troffer, 35/40/50K

2 Ft. x 2 Ft. LED Back-Lit Troffer, 120-277V, 80 CRI, 4400/3300/2750 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming (2 Pack)
Item #: 2191776
CAT #: CBT22ALSCSEDD2PK
UPC: 840141412207
Company wide:
0 in stock
Columbia Lighting

LED TROFFER 2X4 40K DIM 5000 LUMENS

COL LJT24-40MLG-FSA12125-EU- C388
Item #: 741028
CAT #: LJT24-40MLG-FSA12-EDU
UPC: 078531123192
Company wide:
0 in stock
Columbia Lighting

LINEAR HIGH BAY 2FT 29674LMS 5000K WIDE DISTRIBUTI

LINEAR HIGH BAY 2FT 29674LMS 5000K WIDE DISTRIBUTION
Item #: 1772535
CAT #: CLB2-50MV-W-EDU
UPC: 840141402970
Company wide:
0 in stock
Columbia Lighting

LED Wrap Fixture, 4', Selectable

LED Wrap Fixture, 4 Foot Length, Switchable Lumens: 4400-5400 (depending on Low/Med/High setting selected), Switchable CCT: 3500K/4000K/5000K, 0-10V Dimming, 120-277 Volt AC.
Item #: 2540173
CAT #: CWP4-A-LSCS
UPC: 840141413495
Category: LED - Wraps
Company wide:
0 in stock
Page 1 of 53
841 Items found