GFCI Audible TR ST Duplex 15A 125V WH

Item #: 1139457

Cat #: TRSGFA15W

UPC: 032664748059

Documents & Guides
Eaton GFCI receptacle,Audible alarm,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding
Sign In or Register to view pricing and more.
Eaton Arrow Hart
TRSGF15W GFCI TR Self Test Duplex 15A 125V WH
Item #: 898489
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton Arrow Hart
TRSGF20W GFCI TR Self Test Duplex 20A 125V WH
Item #: 898491
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Eaton GFCI receptacle,Audible alarm,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.
Also known as: 032664748059, TRSGFA15W

Specifications

Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)