![](https://img.youtube.com/vi/YMvqUyoETXk/0.jpg)
![BUSS NEUTRAL BUSS NEUTRAL](https://rexel-cdn.com/products/image.jpg?i=FC66773C-7914-48A7-AA17-C4B5EAF0715A&f=420)
BUSS NEUTRAL
Item #: 45227
Cat #: NTN-R-30
UPC: 051712305617
Documents & Guides
30A 250V Class H/K5/R Dummy Fuse, Neutral
Sign In or Register to view pricing and more.
No associated products found.
Overview
30A 250V Class H/K5/R Dummy Fuse, Neutral
Also known as: 051712305617, NTN-R-30, Shorting bar
Specifications
Amps: | 30 |
Class: | R, H |
Volts AC: | 250 |
Mounting: | Clip |
Family / Style: | NTN |
Amps: | 30 |
Volts AC: | 250 |
Family / Style: | NTN |
Class: | R, H |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)