This product has been discontinued.

GFCI TR Self Test Duplex 15A 125V WH
Item #: 898489
Cat #: TRSGF15W
UPC: 032664739903
Documents & Guides
Eaton ground fault circuit interrupter receptacle, 15A, 125V, Back wire and side wire, GFCI, White, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding
Sign In or Register to view pricing and more.
Overview
Eaton ground fault circuit interrupter receptacle, 15A, 125V, Back wire and side wire, GFCI, White, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.
Also known as: 032664739903, TRSGF15W
Specifications
Amps: | 15 |
Color: | White |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Volts AC: | 125 |
Color: | White |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)