
Side Cover, 62.3 IN H x 18.3 IN W, Use With ProLine G2 1600 x 500 M
Item #: 1135001
Cat #: P2CS165
UPC: 783510313289
Documents & Guides
Side Cover, 62.3 IN H x 18.3 IN W, Use With ProLine G2 1600 x 500 MM Encl Frame, Steel
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
GMA-1-R Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 1 A, 250
Item #: 24058
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Side Cover, 62.3 IN H x 18.3 IN W, Use With ProLine G2 1600 x 500 MM Encl Frame, Steel
nVent HOFFMAN HOFP2CS165 ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.
Also known as: 783510313289, P2CS165
Specifications
Color: | Brown |
Mounting: | Bracket |
Depth: | 3 3/8 in |
Gangs: | 1 |
Material: | Steel |
Color: | Brown |
Depth: | 3 3/8 in |
Material: | Steel |
Mounting: | Bracket |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)