LED Work Light, 100 Watt, 12000 Lumen, 5000K, 120V

Item #: 1771005

Cat #: LED-9009-100-5C

UPC: 844006033491

Sign In or Register to view pricing and more.
LED Temporary Work Site Light, 100 Watt, 12000 Lumen, 5000K, 120 Volt, Clear Lens

Overview

LED Temporary Work Site Light, 100 Watt, 12000 Lumen, 5000K, 120 Volt, Clear Lens
Light Efficient Designs' Temporary Work Site Lights have a high CRI with low power consumption to make your work site as efficient as possible. Integrated power cords and hanging hooks will keep your worksite clean and safe.
Also known as: 844006033491, LED-9009-100-5C

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Volts AC: 120
Lumens: 12000
Diameter: 6 1/2 in
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Diameter: 6 1/2 in
Wattage: 100
Lumens: 12000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)