Timing Relay, Terminal Block, 6A, Multi-Function, 24V AC/DC Coil

Item #: 309603

Cat #: 700-HLF1U24

UPC: 612598404155

Documents & Guides
Timing Relay, Terminal Block, 6 Amp, Multi-Function, 4 Timing Settings, 24 Volt AC/DC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Timing Relay, Terminal Block, 6 Amp, Multi-Function, 4 Timing Settings, 24 Volt AC/DC Coil
Flexibility and industry-proven reliability. Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption for big savings. And 700-HL interposing relays offer screw terminal, cage glamp terminal, and leakage current suppression options. Catalog item 700-HLF1U24 from Rockwell Automation® is a 24 V AC/DC terminal block timing relay. Its specifications include: electro-mechanical, single pull double throw, and touch safe screw terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598404155, 700-HLF1U24

Specifications

Amps: 6
Type: Terminal Block, Timing Relay
Mounting: DIN Rail
Poles: 1
Range: Adjustable, 3 - 60 sec, 1 - 20 min, 0.300 - 6 hr, 0.100 - 3 sec
Amps: 6
Mounting: DIN Rail
Range: Adjustable, 3 - 60 sec, 1 - 20 min, 0.300 - 6 hr, 0.100 - 3 sec
Type: Terminal Block, Timing Relay
Poles: 1

Customer Reviews

No reviews for this product
(0)