This product may not be available in all locations.

10A, 1P, 120/240V, Type QCR, 10 kAIC, CB
Item #: 11348
Cat #: QCR1010
UPC: 786679052907
Documents & Guides
10 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC. Din-Rail Mount.
Sign In or Register to view pricing and more.
Overview
10 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC. Din-Rail Mount.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679052907, QCR1010
Specifications
Amps: | 10 |
Volts AC: | 120, 240 |
Mounting: | DIN Rail |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 10 |
Mounting: | DIN Rail |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)