HF Side Mount Filter Fan, 115V, 9"

Item #: 995968

Cat #: HF0916414

UPC: 783510341985

Documents & Guides
HF Side Mount Filter Fan, 9 Inch, IP54 Rated, 115 Volt, ABS Material with Light Gray Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

HF Side Mount Filter Fan, 9 Inch, IP54 Rated, 115 Volt, ABS Material with Light Gray Finish
The nVent HOFFMAN HOFHF0916414 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.
Also known as: 783510341985, HF0916414

Specifications

Diameter: 9 in
Color: Light Gray
IP/NEMA Rating: IP54, NEMA 12
Material: Plastic
Special Program: Hoffman On Demand
Diameter: 9 in
IP/NEMA Rating: IP54, NEMA 12
Special Program: Hoffman On Demand
Color: Light Gray
Material: Plastic

Customer Reviews

No reviews for this product
(0)