Locking Plug, 20A, 3PH Y 120/208V, 4P5W

Item #: 43998

Cat #: 2511

UPC: 078477808511

20 Amp, 120/208 Volt 3-Phase, NEMA L21-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 120/208 Volt 3-Phase, NEMA L21-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.
20 Amp, 120/208 Volt 3PY, NEMA L21-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White
Also known as: 078477808511, 2511

Specifications

Type: Grounding, Plug
Phase: 3
Volts AC: 120, 208
Color: Black/White
Amps: 20
NEMA Configuration: L21-20P
Type: Grounding, Plug
Volts AC: 120, 208
Amps: 20
Phase: 3
Color: Black/White
NEMA Configuration: L21-20P

Customer Reviews

No reviews for this product
(0)