Exhaust Grille Kit

Item #: 995969

Cat #: HG0900404

UPC: 783510342272

Documents & Guides
Exhaust Grille Kit, 9 inch, 7035, IP 54, Bulletin MCLF, McLean Filter Fans, Size/Dims: 8.03x8.03x1.02.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Exhaust Grille Kit, 9 inch, 7035, IP 54, Bulletin MCLF, McLean Filter Fans, Size/Dims: 8.03x8.03x1.02.
The nVent HOFFMAN HOFHG0900404 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This grille features an enclosure side wall mounting, standard rope gaskets and provides free air flow from 21 CFM (36 m3/hr.) to 484 CFM (822 m3/hr.).
Also known as: 783510342272, HG0900404

Specifications

Diameter: 9 in
Color: Light Gray
IP/NEMA Rating: IP54, NEMA 12
Material: Thermoplastic
Special Program: Hoffman On Demand
Diameter: 9 in
IP/NEMA Rating: IP54, NEMA 12
Special Program: Hoffman On Demand
Color: Light Gray
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)