HOLE DOZER™ Electricians Hole Saw Kit - 19 Piece, 3/4" - 4-3/4"

Item #: 113219

Cat #: 49-22-4105

UPC: 045242154975

Documents & Guides
HOLE DOZER™ Electricians Hole Saw Kit - 19 Piece,, Material: Bi-metal, Includes: (14) Hole Saw Blades [3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 2-5/8", 3", 3-5/8", 4-1/8", 4-3/4"], (2) Arbors, (3) Drill Bits, (1) Adapter, (1) Spacer
Sign In or Register to view pricing and more.

Milwaukee
49-56-8010 Pilot Bit, 1/4"
Item #: 89292
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Milwaukee
49-56-9100 Quick Change Arbor
Item #: 470959
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Milwaukee
49-56-6560 Hole Saw Arbor Adapter
Item #: 116971
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

HOLE DOZER™ Electricians Hole Saw Kit - 19 Piece,, Material: Bi-metal, Includes: (14) Hole Saw Blades [3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 2-5/8", 3", 3-5/8", 4-1/8", 4-3/4"], (2) Arbors, (3) Drill Bits, (1) Adapter, (1) Spacer
Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.
Also known as: 045242154975, 49-22-4105

Specifications

Diameter: 3/4 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 3 in, 1 3/8 in, 3 5/8 in, 4 1/8 in, 4 3/4 in, 7/8 in, 2 in, 2 5/8 in, 2 1/2 in, 2 1/4 in
Diameter: 3/4 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 3 in, 1 3/8 in, 3 5/8 in, 4 1/8 in, 4 3/4 in, 7/8 in, 2 in, 2 5/8 in, 2 1/2 in, 2 1/4 in

Customer Reviews

No reviews for this product
(0)