
Meter Base, 125A, 5 Jaw, OH Service, Bypass Lever, 600VAC
Item #: 201365
Cat #: U2272-RL-5T9-BL
UPC: 784572256378
Documents & Guides
Meter Base, 5 Jaw, Ringless, 125 Amp, 600 Volt AC, NEMA 3R, Surface Mount, Bypass Lever, Hub Open
Sign In or Register to view pricing and more.
Overview
Meter Base, 5 Jaw, Ringless, 125 Amp, 600 Volt AC, NEMA 3R, Surface Mount, Bypass Lever, Hub Open
Milbank offers hundreds of different types of single position, residential, self-contained meter sockets, approved in thousands of utilities across the U.S. and the world.
Also known as: 784572256378, U2272-RL-5T9-BL
Specifications
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 5 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Jaws: | 5 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)