
Pilot Bit, 1/4"
Item #: 89292
Cat #: 49-56-8010
UPC: 045242200450
Documents & Guides
Pilot Bit, Length: 3-1/2", Diameter: 1/4".
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pilot Bit, Length: 3-1/2", Diameter: 1/4".
Milwaukee® Thunderbolt® pilot bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard pilot bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135° split point tip starts on contact to keep the bit from walking for fast, accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
Also known as: 045242200450, 49-56-8010
Specifications
Length: | 3 1/2 in |
Diameter: | 1/4 in |
Type: | Pilot Drill Bit |
Material: | High-Speed Steel |
Length: | 3 1/2 in |
Type: | Pilot Drill Bit |
Diameter: | 1/4 in |
Material: | High-Speed Steel |
Customer Reviews
No reviews for this product
(0)