4" Square Box, Welded, Metallic, 2-1/8" Deep, Vertical Bracket

Item #: 21103

Cat #: 4SDVB-EK-PL

UPC: 687855771271

4 Inch Square Box, Welded, Metallic, Vertical Bracket, 2-1/8 Inch Deep, Side Knockouts: (6) 1/2 Inch with (3) Eccentric Knockouts, Bottom Knockouts: (2) 1/2 Inch (2) Eccentric Knockouts, Cubic Inches: 30.3
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Appleton
8470C 4SQ 2G MR 5/8"
Item #: 20746
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

4 Inch Square Box, Welded, Metallic, Vertical Bracket, 2-1/8 Inch Deep, Side Knockouts: (6) 1/2 Inch with (3) Eccentric Knockouts, Bottom Knockouts: (2) 1/2 Inch (2) Eccentric Knockouts, Cubic Inches: 30.3
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855771271, 4SDVB-EK-PL, SQ Deep Box

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)