This product may not be available in all locations.
2
more

Drive, Alitvar 320, Compact, 380-500VAC, 1.5kW, 2HP, 3PH, 5.8A
Item #: 1114054
Cat #: ATV320U15N4C
UPC: 785901639916
Documents & Guides
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 1.5 kW, 2 Horse Power, 3-Phase, 5.8 Amp, NEMA 1/IP20
Sign In or Register to view pricing and more.
Overview
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 1.5 kW, 2 Horse Power, 3-Phase, 5.8 Amp, NEMA 1/IP20
Also known as: 785901639916, ATV320U15N4C
Specifications
Phase: | 3 |
Family / Style: | Altivar |
Horsepower: | 2 |
Type: | Compact, Drive |
IP/NEMA Rating: | IP20 |
Mounting: | Wall |
Amps: | 5.800 |
Wattage: | 1.500 kW |
Standards: | California Proposition 65 |
Phase: | 3 |
Horsepower: | 2 |
IP/NEMA Rating: | IP20 |
Amps: | 5.800 |
Standards: | California Proposition 65 |
Family / Style: | Altivar |
Type: | Compact, Drive |
Mounting: | Wall |
Wattage: | 1.500 kW |
Customer Reviews
No reviews for this product
(0)