1-1/2" PVC Conduit, 10' Length, Schedule 80, Gray, Bell End
Item #: 1013691
Cat #: 49410-010
UPC: 670648235333
Documents & Guides
No Documents Available
1-1/2 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End
Sign In or Register to view pricing and more.
No associated products found.
Overview
1-1/2 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End
Also known as: 670648235333, 49410-010
Specifications
Diameter: | 1 1/2 in |
Color: | Gray |
Material: | PVC |
Length: | 10 ft |
Type: | Schedule 80 |
Diameter: | 1 1/2 in |
Material: | PVC |
Type: | Schedule 80 |
Color: | Gray |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)