Contactor, Definite Purpose, 25A, 4P, 600VAC, 300VDC, 120VAC Coil

Item #: 51889

Cat #: LC1D128G7

UPC: 785901407911

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 300 Volt DC, 4 Poles, 120 Volt AC Coil, 2 Normally Open Contacts, 2 Normally Open, 1 Normally Closed, Auxiliary Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 300 Volt DC, 4 Poles, 120 Volt AC Coil, 2 Normally Open Contacts, 2 Normally Open, 1 Normally Closed, Auxiliary Contact
Also known as: 785901407911, LC1D128G7

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Panel
Type: Contactor, Definite Purpose
Amps: 12
Poles: 4
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Panel
Amps: 12
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: Contactor, Definite Purpose
Poles: 4
Volts DC: 300

Customer Reviews

No reviews for this product
(0)