Riser-Gard Corrugated Flexible Conduit w/ Tape, 1", Orange, 7000'

Item #: 1107303

Cat #: DF4X1C-7000

UPC: 791207350110

Documents & Guides
1" Diameter, Corrugated Riser-Gard Innerduct, Color: Orange. Includes: Pull String.
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Carlon
CC120B PVC Conduit Cutter, 8"
Item #: 212929
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

1" Diameter, Corrugated Riser-Gard Innerduct, Color: Orange. Includes: Pull String.
Plenum-Gard is a nonmetallic corrugated flexible conduit for use in Plenum, Riser and General Purpose applications.
Also known as: 791207350110, DF4X1C-7000

Specifications

Length: 7000 ft, Cut to Length
Diameter: 1 in
Color: Orange
Length: 7000 ft, Cut to Length
Color: Orange
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)