
Connector, 1", ENT, Threaded Male Adapter, Orange
Item #: 152290
Cat #: A343F
UPC: 791207218496
Documents & Guides
1" Orange Plenum Thread Adapter for use with Plenum-Gard.
Sign In or Register to view pricing and more.
Overview
1" Orange Plenum Thread Adapter for use with Plenum-Gard.
Threaded Adapter, Size 1 Inch, Length 1.66 Inches, Material PVDF, Color Orange
Also known as: 791207218496, A343F, Terminal Adapter
Specifications
Diameter: | 1 in |
Material: | PVC |
Diameter: | 1 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)