ENT Coupling, 1", PVC, Orange

Item #: 152293

Cat #: A340F

UPC: 791207218489

Sign In or Register to view pricing and more.
Documents & Guides
ENT Coupling, Diameter: 1", Material: PVC, Color: Orange

Overview

ENT Coupling, Diameter: 1", Material: PVC, Color: Orange
Quick Connect Coupling, Size 1 Inch, Length 1.856 Inches, Material PVDF, Color Orange
Also known as: 791207218489, A340F

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)