PVC Conduit Cutter, 8"

Item #: 212929

Cat #: CC120B

UPC: 034481064510

Sign In or Register to view pricing and more.
Documents & Guides
PVC Conduit Cutter, Length: 8 inch, Cuts: 1/2 through 1 inch

Overview

PVC Conduit Cutter, Length: 8 inch, Cuts: 1/2 through 1 inch
Small PVC Conduit Cutter. For use with conduit sizes 1/2 inch through 1 inch.
Also known as: 034481064510, CC120B

Specifications

Diameter: 1 in
Type: PVC Cutter
Diameter: 1 in
Type: PVC Cutter

Customer Reviews

No reviews for this product
(0)