Straight Blade Device Plug, 30A, 125/250V

Item #: 109631

Cat #: HBL9431C

UPC: 783585015309

Documents & Guides
Straight Blade Device Plug, 30A, 125/250V, 3-Pole, 4-Wire Grounding
Sign In or Register to view pricing and more.

No associated products found.

Overview

Straight Blade Device Plug, 30A, 125/250V, 3-Pole, 4-Wire Grounding
Also known as: 783585015309, HBL9431C

Specifications

Type: Grounding, Plug, Plugs
Color: Black, White
Amps: 30
Volts AC: 250, 125
Material: Nylon
Type: Grounding, Plug, Plugs
Amps: 30
Material: Nylon
Color: Black, White
Volts AC: 250, 125

Customer Reviews

No reviews for this product
(0)