Enclosure, Concept Series, 2-Door, NEMA 12, 24 x 48 x 8"

Item #: 1079137

Cat #: CTD24488

UPC: 783510294427

Documents & Guides
Enclosure, Concept Series, 2-Door, NEMA 12, 24 x 48 x 8 Inch, Steel With Gray Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Concept Series, 2-Door, NEMA 12, 24 x 48 x 8 Inch, Steel With Gray Finish
Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510294427, CTD24488

Specifications

Depth: 8 in
Height: 24 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 48 in
Finish: Powder Coated
Depth: 8 in
Color: Gray
Material: Steel
Finish: Powder Coated
Height: 24 in
IP/NEMA Rating: IP55, NEMA 12
Width: 48 in

Customer Reviews

No reviews for this product
(0)