Combo Wallplate, 2-Gang, Toggle/Blank, Thermoset, White, Standard

Item #: 10755

Cat #: 88006

UPC: 078477779538

Documents & Guides
2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Thermoset, Box Mount - White.
Sign In or Register to view pricing and more.

Overview

2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Thermoset, Box Mount - White.
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Thermoset, Box Mount, White
Also known as: 078477779538, 88006

Specifications

Type: Toggle Switch, Combination Plate, Blank Plate
Gangs: 2
Size: Standard
Mounting: Box
Material: Plastic
Color: White
Type: Toggle Switch, Combination Plate, Blank Plate
Size: Standard
Material: Plastic
Gangs: 2
Mounting: Box
Color: White

Customer Reviews

No reviews for this product
(0)