Surface Mount Kit, 2x2 Lay-In Grid Troffers, White

Item #: 1163049

Cat #: SMKIT1A/22G/WH

UPC: 046135703805

Documents & Guides
Surface Mount Kit, for 2x2 Lay-In Grid Troffers, White Painted Finish, Sylvania Part # 70380
Sign In or Register to view pricing and more.

Overview

Surface Mount Kit, for 2x2 Lay-In Grid Troffers, White Painted Finish, Sylvania Part # 70380
Also known as: 046135703805, SMKIT1A/22G/WH

Specifications

Width: 24 in, 2 ft
Mounting: Surface
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)