Push Button, Roto-Push, Red Flush , 30mm, Cam 5, Operator Only

Item #: 705032

Cat #: 10250T2425

UPC: 782113226705

Documents & Guides
Push Button, Roto-Push, Red Flush , 30 mm, Cam 5, Operator Only, Vertical Mounting
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Roto-Push, Red Flush , 30 mm, Cam 5, Operator Only, Vertical Mounting
Also known as: 782113226705, 10250T2425

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Type: Operator Only, Roto-Push, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Type: Operator Only, Roto-Push, Pushbutton

Customer Reviews

No reviews for this product
(0)