
Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Ear Brackets, Non-Metallic
Item #: 105996
Cat #: 9331-EWK
UPC: 085339385110
Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Cubic Inches; 14, Ear Brackets, Wing Brackets, Non-Metallic, Clamps, Non-Metallic
Sign In or Register to view pricing and more.
Allied Moulded
9331-EW Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Ear Brackets, Non-Metallic
Item #: 405587
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Cubic Inches; 14, Ear Brackets, Wing Brackets, Non-Metallic, Clamps, Non-Metallic
Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339385110, 9331-EWK
Specifications
Mounting: | Clamp, Bracket, Ears |
Material: | Fiberglass |
Gangs: | 1 |
Depth: | 2 1/2 in |
Width: | 2 3/8 in |
Height: | 3 1/4 in |
Cubic Inches: | 14 in³ |
Mounting: | Clamp, Bracket, Ears |
Gangs: | 1 |
Width: | 2 3/8 in |
Cubic Inches: | 14 in³ |
Material: | Fiberglass |
Depth: | 2 1/2 in |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)