Disconnect Switch, Enclosed, 16A, 500VAC, 3P, Red/Yellow Knob

Item #: 37527

Cat #: 194E-Y16-1753-4N

UPC: 611320707212

Documents & Guides
Switch. Disconnect, Enclosed, ABS Thermoplastic, 16 Amp, 500 Volt AC, 3 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch. Disconnect, Enclosed, ABS Thermoplastic, 16 Amp, 500 Volt AC, 3 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount
Our Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.
Also known as: 611320707212, 194E-Y16-1753-4N

Specifications

Type: Disconnect Switch, Enclosed
Volts AC: 500
Mounting: Base
Color: Red/Yellow
Amps: 16
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Mounting: Base
Amps: 16
Volts AC: 500
Color: Red/Yellow
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)